FUSE 125A 690V DIN 00 GR

Item #: 682189

Cat #: 170M2701

UPC: 051712554435

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 125A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X Din 43-620 blade end, Class gR, DIN 43 620 - 170M2701

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 125A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X Din 43-620 blade end, Class gR, DIN 43 620 - 170M2701

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712554435, 170M2701

Specifications

Amps: 125
Type: Square Body
Interrupt Rating DC: 300
Amps: 125
Interrupt Rating DC: 300
Type: Square Body