8 AWG XHHW Stranded Copper, Black, 500' Coil

Item #: 682223

Cat #: XHHW8STRBLK500CL

UPC: 980100640514

to view pricing and more.
8 AWG XHHW-2 Stranded Copper, Black, 500 Foot Coil

Overview

8 AWG XHHW-2 Stranded Copper, Black, 500 Foot Coil

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100640514, XHHW8STRBLK500CL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Length: 500 ft
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Coil
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded