12 AWG XHHW Stranded Copper, Gray, 1000'

Item #: 682265

Cat #: XHHW12STR7GRY1000RL

UPC: 980100639631

to view pricing and more.
12 AWG, XHHW-2, Stranded Copper, 600V, Gray, 1000 Foot Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Gray, 1000 Foot Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100639631, XHHW12STR7GRY1000RL

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 12 AWG
Color: Gray
Conductors: 1
Stranding: Stranded