Breaker, Miniature, 2P, 30A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 682293

Cat #: EP102ULC30

UPC: 413656868960

to view pricing and more.
Documents & Guides
Breaker, 2-Pole, 30 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 6 per Package

Overview

Breaker, 2-Pole, 30 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve, 6 per Package
Also known as: 413656868960, EP102ULC30

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve C