GEC EP102ULHD05 E2000 UL489 BKR 2P

Item #: 682452

Cat #: EP102ULH2D05

UPC: 413656903340

to view pricing and more.
Documents & Guides
No Documents Available
GEC EP102ULHD05 E2000 UL489 BKR 2P CURVE D 5 AMP

Overview

GEC EP102ULHD05 E2000 UL489 BKR 2P CURVE D 5 AMP
Also known as: 413656903340, EP102ULH2D05

Specifications

Poles: 2
Amps: 5
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Family / Style: EP102
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve D