Narrow Body Duplex Receptacle, 20A, 125V, Black

Item #: 682471
Cat #: MT563-SE
UPC: 078477455296
Sign In or Register to view pricing and more.
Documents & Guides
Narrow Body Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok, Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Narrow Body Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok, Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477455296, MT563-SE

Specifications

Color: Black
Type: Tamper-Resistant, Duplex, Self-Grounding
Color: Black
Type: Tamper-Resistant, Duplex, Self-Grounding

Customer Reviews

No reviews for this product
(0)