MV E-Rated Fuse 5500VAC 400A Series: FCB Visual Indicator

Item #: 682513

Cat #: 9F62FCB400

UPC: 782001395865

to view pricing and more.
Medium Voltage E-Rated Fuse 5500VAC 400A Ferrule, Series: FCB Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 5500VAC 400A Ferrule, Series: FCB Visual Indicator Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001395865, 9F62FCB400

Specifications

Amps: 400
Type: Fuse, Transformer Protection
Mounting: Ferrule
Class: EJO-1
Amps: 400
Mounting: Ferrule
Type: Fuse, Transformer Protection
Class: EJO-1