20A TR Industrial Grade Duplex Receptacle, 5-20R, Orange

Item #: 682521

Cat #: MT563-IG

UPC: 078477501603

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Duplex Receptacle, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - ORANGE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Duplex Receptacle, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - ORANGE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477501603, MT563-IG

Specifications

Color: Orange
Phase: 1
Amps: 20
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Color: Orange
Amps: 20
Family / Style: Lev-Lok
Phase: 1
NEMA Configuration: 5-20R