REXEL logo

6 AWG THHN Stranded Copper, Black, Cut to Length

Item #: 682523
Cat #: THHN6STRBLK-CUT
UPC:
Sign In or Register to view pricing and more.
6 AWG, THHN, Stranded Copper, 600V, Black, Cut to Length

Product Overview

6 AWG, THHN, Stranded Copper, 600V, Black, Cut to Length
Also known as: THHN6STRBLK-CUT
Frequently Bought Together (50)
Multiple
THHN6STRRED-CUT 6 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN6STRWHT-CUT 6 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN6STRBLU-CUT 6 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN8STRBLK-CUT 8 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN1STRBLK-CUT 1 AWG THHN, Stranded, Copper, Black, Cut to Length
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
THHN4STRRED-CUT 4 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN8STRRED-CUT 8 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN1/0STRBLK-CUT 1/0 AWG THHN Stranded, Copper, Black, Cut to Length
Multiple
THHN8STRWHT-CUT 8 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN4STRBLU-CUT 4 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN8STRBLU-CUT 8 AWG THHN Stranded Copper, Blue, Cut to Length
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
THHN6STRRED-CUT 6 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN8STRBLK-CUT 8 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN6STRWHT-CUT 6 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN6STRBLU-CUT 6 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN1/0STRBLK-CUT 1/0 AWG THHN Stranded, Copper, Black, Cut to Length
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1STRBLK-CUT 1 AWG THHN, Stranded, Copper, Black, Cut to Length
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN4/0STRBLK-CUT 4/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN8STRRED-CUT 8 AWG THHN Stranded Copper, Red, Cut to Length

Specifications

Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6
Type: THWN-2, THHN
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC, Polyvinyl Chloride
Color: Black
Volts AC: 600
Gauge: 6

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)