6 AWG THHN/THWN-2 Stranded Copper, Black, Cut to Length

Item #: 682523
Cat #: THHN6STRBLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN6STRBLK-CUT, 6 thhn

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 6
Material: Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)