I/O Module, 16 Point, Digital Output, AOR16G, 250VAC, 30VDC

Item #: 682553

Cat #: A03B-0819-C161

UPC:

to view pricing and more.
Documents & Guides
I/O Module, 16 Point, Digital Output, AOR16G, 250 Volt AC, 30 Volt DC

Overview

I/O Module, 16 Point, Digital Output, AOR16G, 250 Volt AC, 30 Volt DC
Also known as: A03B-0819-C161

Specifications

Mounting: Chassis
Type: I/O Module, Digital Output
Volts DC: 30
Volts AC: 250
Color: Yellow
Mounting: Chassis
Volts DC: 30
Color: Yellow
Type: I/O Module, Digital Output
Volts AC: 250