Tubing Copper HYLUGâ„¢, 1 Hole with Inspection Window

Item #: 682564

Cat #: YA6CL45

UPC: 781810022047

Sign In or Register to view pricing and more.
Documents & Guides
Tubing Copper HYLUGâ„¢, 1 Hole with Inspection Window, #6 AWG Code, 600V-35kV, 1/4" Stud, Standard, Compression, 0.27 in BCD, Blue

Overview

Tubing Copper HYLUGâ„¢, 1 Hole with Inspection Window, #6 AWG Code, 600V-35kV, 1/4" Stud, Standard, Compression, 0.27 in BCD, Blue
Also known as: 781810022047, YA6CL45

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6
Standards: California Proposition 65
Stud Size: 1/4 in