Recp Pin&Sleeve 60A 480V 3PH 3P4W WT RD

Item #: 682567

Cat #: AH460R7W

UPC: 040893619910

to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3? 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Female, 15 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3? 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Female, 15 HP, 3PH

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893619910, AH460R7W

Specifications

Color: Red
Type: Industrial
Color: Red
Type: Industrial