General Electric 7.5HP,4P,213T,575V,841,TEFC,Small AC Motor Model # 5KS213XAA204
Item #: 682625
Cat #: M9497
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GMT M9497 5KS213XAA204 MOTOR
Overview
GMT M9497 5KS213XAA204 MOTOR
Also known as: M9497
Specifications
| Phase: | 3 |
| Material: | Cast Iron |
| Weight: | 200 |
| Primary Voltage: | 575 |
| RPM: | 1800 |
| IP/NEMA Rating: | IP56 |
| Mounting: | F1 (Field modifiable to F2) |
| Standards: | UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification |
| Type: | KS |
| Phase: | 3 |
| Weight: | 200 |
| RPM: | 1800 |
| Mounting: | F1 (Field modifiable to F2) |
| Type: | KS |
| Material: | Cast Iron |
| Primary Voltage: | 575 |
| IP/NEMA Rating: | IP56 |
| Standards: | UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification |