REXEL logo

6 AWG THHN Stranded Copper, Green, Cut to Length

Item #: 682645
Cat #: THHN6STRGRN-CUT
UPC:
Sign In or Register to view pricing and more.
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length

Product Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length
Also known as: THHN6STRGRN-CUT
Frequently Bought Together (50)
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN1/0STRBLK-CUT 1/0 AWG THHN Stranded, Copper, Black, Cut to Length
Multiple
THHN1STRBLK-CUT 1 AWG THHN, Stranded, Copper, Black, Cut to Length
Multiple
THHN3/0STRRED-CUT 3/0 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN3/0STRWHT-CUT 3/0 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN3/0STRBLU-CUT 3/0 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN2STRGRN-CUT 2 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN1STRRED-CUT 1 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN1/0STRRED-CUT 1/0 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN3/0STRBRN-CUT 3/0 AWG THHN Stranded Copper, Brown, Cut to Length
Multiple
THHN3/0STRORN-CUT 3/0 AWG THHN Stranded Copper, Orange, Cut to Length
Multiple
THHN3/0STRYEL-CUT 3/0 AWG THHN Stranded Copper, Yellow, Cut to Length
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1STRWHT-CUT 1 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN1/0STRWHT-CUT 1/0 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1/0STRBLU-CUT 1/0 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1STRBLU-CUT 1 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN1STRBRN-CUT 1 AWG THHN Stranded Copper, Brown, Cut to Length
Multiple
THHN1STRYEL-CUT 1 AWG THHN Stranded Copper, Yellow, Cut to Length
Multiple
THHN1STRORN-CUT 1 AWG THHN Stranded Copper, Orange, Cut to Length
Multiple
THHN1/0STRBLK-CUT 1/0 AWG THHN Stranded, Copper, Black, Cut to Length
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1STRBLK-CUT 1 AWG THHN, Stranded, Copper, Black, Cut to Length
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
XHHW1STRBLK-CUT 1 AWG XHHW Stranded Aluminum, Black, Cut to Length
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
XHHW3/0STRBLK-CUT 3/0 AWG XHHW Stranded Aluminum, Black, Cut to Length
Multiple
XHHW1/0STRBLK-CUT 1/0 AWG XHHW Stranded Aluminum, Black, Cut to Length
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN2STRGRN-CUT 2 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN4/0STRBLK-CUT 4/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN1/0STRBRN-CUT 1/0 AWG THHN Stranded Copper, Brown, Cut to Length
Multiple
THHN1/0STRYEL-CUT 1/0 AWG THHN Stranded Copper, Yellow, Cut to Length
Multiple
THHN1STRRED-CUT 1 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN1/0STRRED-CUT 1/0 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN1/0STRORN-CUT 1/0 AWG THHN Stranded Copper, Orange, Cut to Length
Multiple
THHN3/0STRYEL-CUT 3/0 AWG THHN Stranded Copper, Yellow, Cut to Length
Multiple
THHN3/0STRBRN-CUT 3/0 AWG THHN Stranded Copper, Brown, Cut to Length
Multiple
THHN3/0STRORN-CUT 3/0 AWG THHN Stranded Copper, Orange, Cut to Length
Multiple
THHN1STRWHT-CUT 1 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN1/0STRBLU-CUT 1/0 AWG THHN Stranded Copper, Blue, Cut to Length

Specifications

Color: Green
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6
Color: Green
Jacket: PVC, Polyvinyl Chloride
Length: Cut to Length
Conductors: 1
Type: THWN-2, THHN
Material: Copper
Volts AC: 600
Gauge: 6

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)