REXEL logo

6 AWG THHN Stranded Copper, Green, Cut to Length

Item #: 682645
Cat #: THHN6STRGRN-CUT
UPC:
Sign In or Register to view pricing and more.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN6STRGRN-CUT

Specifications

Color: Green
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Gauge: 6
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)