Limit Switch, Wobble Stick, Spring Wire, 10A, 600VAC, 250VDC

Item #: 682687

Cat #: LSYJB1A-7M

UPC: 784549178108

to view pricing and more.
Documents & Guides
Limit Switch, Wobble Stick, Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw

Overview

Limit Switch, Wobble Stick, Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw
Also known as: 784549178108, LSYJB1A-7M

Specifications

Mounting: Panel
Type: Limit Switch, Wobble, Low Temp
Amps: 10
Poles: 1
Mounting: Panel
Amps: 10
Type: Limit Switch, Wobble, Low Temp
Poles: 1