GMT M9891 5KS213SAA200 MOTOR

Item #: 682705

Cat #: M9891

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M9891 5KS213SAA200 MOTOR

Overview

GMT M9891 5KS213SAA200 MOTOR
Also known as: M9891

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Weight: 200
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Material: Cast Iron
Weight: 200
Mounting: F1 (Field modifiable to F2)
Type: KS