GMT M9149 5KS256SAA305

Item #: 682737

Cat #: M9149

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M9149 5KS256SAA305 10HP,6P,256T,230/460V,X$D,TEFC,SMAL L AC MOTOR

Overview

GMT M9149 5KS256SAA305 10HP,6P,256T,230/460V,X$D,TEFC,SMAL L AC MOTOR
Also known as: M9149

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Horsepower: 10
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350