Compression Lug, 1-Hole, Copper

Item #: 682746

Cat #: LCAF4/0-14-X

UPC: 074983557813

to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Flared, Copper, 4/0 AWG Flexible Conductor, 1/4" Stud Hole, Purple

Overview

Compression Lug, 1-Hole, Flared, Copper, 4/0 AWG Flexible Conductor, 1/4" Stud Hole, Purple
Also known as: 074983557813, LCAF4/0-14-X

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4/0
Stud Size: 1/4 in
Color: Purple
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Material: Copper
Volts AC: 600
Stud Size: 1/4 in