90° Compression Lug, 1-Hole, Copper

Item #: 682759

Cat #: LCAX1/0-56F-X

UPC: 074983435265

Sign In or Register to view pricing and more.
Documents & Guides
90° Compression Lug, 1-Hole, Copper, Flex Conductor, 1/0 AWG, 5/16" Stud Size, Pink

Overview

90° Compression Lug, 1-Hole, Copper, Flex Conductor, 1/0 AWG, 5/16" Stud Size, Pink
Also known as: 074983435265, LCAX1/0-56F-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0