GMT M6626 5KS284XAA220 MOTOR

Item #: 682814

Cat #: M6626

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M6626 5KS284XAA220 MOTOR

Overview

GMT M6626 5KS284XAA220 MOTOR
Also known as: M6626

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 25
RPM: 1800
IP/NEMA Rating: IP56
Type: KS
Weight: 460
Standards: UL - Component and Insulation System Recognition, CSA - Motors and C-390 (CE and ATEX Zone 2 by cust
Phase: 3
Horsepower: 25
IP/NEMA Rating: IP56
Weight: 460
Material: Cast Iron
RPM: 1800
Type: KS
Standards: UL - Component and Insulation System Recognition, CSA - Motors and C-390 (CE and ATEX Zone 2 by cust