Disconnect Switch, 60A, 600VAC, 3P, Non-Fusible, NEMA 12, Mill

Item #: 682843

Cat #: THN3362M

UPC: 783164092769

to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 12, Heavy Duty, Mill Rated

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 12, Heavy Duty, Mill Rated
Also known as: 783164092769, THN3362M

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 12
Mounting: Surface
Amps: 60