General Electric 1.5HP,6P,230/460V,TEFC,Small AC Motor Model # 5KS182STE305

Item #: 682917

Cat #: M7541

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GMT M7541 5KS182STE305 MOTOR

Overview

GMT M7541 5KS182STE305 MOTOR
Also known as: M7541

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 93
Phase: 3
IP/NEMA Rating: IP54
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 93