Transformer, Automation, 5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 68294

Cat #: HS10F5AS

UPC: 783472118298

to view pricing and more.
Transformer, Automation, 5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R

Overview

Transformer, Automation, 5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Also known as: 783472118298, HS10F5AS

Specifications

Wattage: 3
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 5kVA
Wattage: 3
Primary Voltage: 600
Type: Dry Type Transformer
Volt Amps: 5kVA