14 STR THHN/THWN-2 WHITE

Item #: 68308
Cat #: M514ST-02/05
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
OMC M514ST-02/05 14 STR THHN/THWN-2 WHITE

Overview

OMC M514ST-02/05 14 STR THHN/THWN-2 WHITE
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M514ST-02/05

Specifications

Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Jacket: PVC
Color: White
Conductors: 1
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)