Servo Motor, Spindle, A22/8000, Foot Mounted, 22kW, 230VAC, 8000RPM

Item #: 683081

Cat #: A06B-0859-B202

UPC:

to view pricing and more.
Documents & Guides
Servo Motor, Spindle, A22/8000, Foot Mounted, Keyway, 10.5 Amp, 22 kWatt, 230 Volt AC, 8000 RPM, 4-Pole

Overview

Servo Motor, Spindle, A22/8000, Foot Mounted, Keyway, 10.5 Amp, 22 kWatt, 230 Volt AC, 8000 RPM, 4-Pole
Also known as: A06B-0859-B202

Specifications

Volts AC: 230
Type: Servo Motor, Spindle
Poles: 4
Wattage: 22 kw
Mounting: Foot
Amps: 10.500
RPM: 8000
Volts AC: 230
Poles: 4
Mounting: Foot
RPM: 8000
Type: Servo Motor, Spindle
Wattage: 22 kw
Amps: 10.500