Indoor/Outdoor Vinyl Label, Red, 6" x 50'

Item #: 68318

Cat #: 13601

UPC: 754473136017

to view pricing and more.
Indoor/Outdoor Vinyl Label, Red, 6 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Red, 6 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136017, 13601

Specifications

Color: Red
Type: Label
Material: Vinyl
Length: 50 ft
Width: 6 in
Color: Red
Material: Vinyl
Width: 6 in
Type: Label
Length: 50 ft