UNS P1723-GR 90° FITTING

Item #: 683212

Cat #: P1723-GR

UPC: 786364022055

to view pricing and more.
Documents & Guides
Corner Angle, 2 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Perma Green.

Overview

Corner Angle, 2 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Perma Green.
Also known as: 786364022055, P1723-GR

Specifications

Color: Green
Material: Steel
Mounting: 2-Hole
Color: Green
Mounting: 2-Hole
Material: Steel