BUSS LPN-RK-5-6/10SP LOW PEAK DUAL

Item #: 683218

Cat #: LPN-RK-5-6/10SP

UPC: 051712538244

to view pricing and more.
Documents & Guides
BUS LPN-RK-5-6/10SP LOW PEAK

Overview

BUS LPN-RK-5-6/10SP LOW PEAK
Also known as: 051712538244, LPN-RK-5-6/10SP

Specifications

Diameter: 0.560 in
Length: 2 in
Volts AC: 250
Amps: 5.600
Type: Class RK1
Width: 0.560 in
Family / Style: LPN
Interrupt Rating DC: 300 kA
Diameter: 0.560 in
Volts AC: 250
Type: Class RK1
Family / Style: LPN
Length: 2 in
Amps: 5.600
Width: 0.560 in
Interrupt Rating DC: 300 kA