DUAL +-12V 1.0A LINEAR PS

Item #: 68322

Cat #: SLD-12-1010-12T

UPC: 783472121021

to view pricing and more.
Documents & Guides
Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 12 V @ 1 A or 15 V @ .8 A, Output Voltage 2: -12 V @ 1 A or -15 V @ .8 A, Frequency: 47-63 HZ

Overview

Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 12 V @ 1 A or 15 V @ .8 A, Output Voltage 2: -12 V @ 1 A or -15 V @ .8 A, Frequency: 47-63 HZ
Also known as: 783472121021, SLD-12-1010-12T

Specifications

No Specifications Available