Wet Location Fixture, LED, 8', 120-277V

Item #: 683560

Cat #: ILW76LED8D

UPC: 765364009389

to view pricing and more.
Documents & Guides
8' 72.76W Linear LED Wet Location, 4046K, Lumens: 9582, Multi-Volt, Hours: 200,000, Nema 4X, IP67

Overview

8' 72.76W Linear LED Wet Location, 4046K, Lumens: 9582, Multi-Volt, Hours: 200,000, Nema 4X, IP67

Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP rating of 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.

Also known as: 765364009389, ILW76LED8D

Specifications

Color Temperature: 4050 (Cool White)
Wattage: 74
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4050 (Cool White)
Length: 8 ft
Volts AC Range: 120 - 277
Wattage: 74
Light Technology: LED