ALED150 T III W/ 8" POLE MNT WARM

Item #: 683604

Cat #: ALED3T150Y

UPC: 019813108452

Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 15966 Lumens Aled Type Iii 150W 3000K Pole Mount Bronze

Overview

Area Lights 15966 Lumens Aled Type Iii 150W 3000K Pole Mount Bronze
Also known as: 019813108452, ALED3T150Y

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 70
Wattage: 150
Color: Bronze
Color Temperature: 3000 (Warm White)
Wattage: 150
Color Rendering Index (CRI): 70
Color: Bronze