Industrial Stack Base, Horizontal Cable Run, Lead Covered

Item #: 683676

Cat #: LPLC431

UPC: 782856432654

to view pricing and more.
Documents & Guides
Industrial Stack Base, Horizontal Cable Run, Lead Covered

Overview

Industrial Stack Base, Horizontal Cable Run, Lead Covered

Industrial stack air terminal base for use with horizontal conductor runs.

Also known as: 782856432654, LPLC431

Features & Benefits

  • Cast air terminal base for use with horizontal conductor runs
  • Industrial stack installations require additional support from industrial stack terminal holders

Specifications

Width: 3 in
Material: Copper
Depth: 1 in
Standards: California Proposition 65
Finish: Lead Covered
Width: 3 in
Depth: 1 in
Finish: Lead Covered
Material: Copper
Standards: California Proposition 65