Industrial Stack Cable/Terminal Holder, Lead Covered, 5/8" dia, 1 1/2" Thread Length

Item #: 683679

Cat #: LPLC48058LG

UPC: 782856433255

to view pricing and more.
Documents & Guides
CAD LPLC48058LG FASTENER LEAD

Overview

CAD LPLC48058LG FASTENER LEAD

The industrial stack cable holder is a threaded clamp for supporting air terminals or routing downconducors.

Also known as: 782856433255, LPLC48058LG

Features & Benefits

  • Threaded clamp for supporting air terminals or routing downconducors
  • Available with long or short studs

Specifications

Depth: 3 in
Material: Brass
Standards: California Proposition 65
Width: 2.380 in
Finish: Lead Covered
Height: 0.790 in
Depth: 3 in
Standards: California Proposition 65
Finish: Lead Covered
Material: Brass
Width: 2.380 in
Height: 0.790 in