This product has been discontinued.
Breaker, 15A, 1P, 120VAC, 10 kAIC, Type QPF GFCI
Item #: 68371
Cat #: QF115
UPC: 783643148574
to view pricing and more.
Documents & Guides
No Documents Available
15 Amp, 1-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Overview
15 Amp, 1-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Also known as: 783643148574, QF115
Specifications
| Poles: | 1 |
| Volts AC: | 120/240 |
| Amps: | 15 |
| Interrupt Rating DC: | 10 kA |
| Poles: | 1 |
| Amps: | 15 |
| Volts AC: | 120/240 |
| Interrupt Rating DC: | 10 kA |