P1 Cassette, Heatshrink Tubing, Mil Grad

Item #: 683719

Cat #: H100X084H2C

UPC: 074983010196

to view pricing and more.
The portable printer die-cut heat shrink labels in yellow are made of military-grade polyolefin. They measure 0.5" (12.7mm) diameter, 1" (25.4mm) length, and 0.84" (21.3mm) width and have a wire range of 8–1 AWG. The fast-loading P1™ label cassette includ

Overview

The portable printer die-cut heat shrink labels in yellow are made of military-grade polyolefin. They measure 0.5" (12.7mm) diameter, 1" (25.4mm) length, and 0.84" (21.3mm) width and have a wire range of 8–1 AWG. The fast-loading P1™ label cassette includ
Also known as: 074983010196, H100X084H2C

Specifications

Diameter: 1/2 in
Color: Yellow
Diameter: 1/2 in
Color: Yellow