30w 12v Sw Pwwr Sply Slim Din

Item #: 68375

Cat #: SCP30S12B-DN

UPC: 783472152261

to view pricing and more.
Documents & Guides
SOLSCP30S12BDN 12V POWER SUP

Overview

SOLSCP30S12BDN 12V POWER SUP
Also known as: 783472152261, SCP30S12B-DN

Specifications

Mounting: DIN Rail
Wattage: 30
Phase: 1
Amps: 3
Volts DC: 12
Volts AC Range: 85 - 264
Volts DC Range: 100 - 375
Mounting: DIN Rail
Phase: 1
Volts DC: 12
Volts DC Range: 100 - 375
Wattage: 30
Amps: 3
Volts AC Range: 85 - 264