Female Disconnect, right angle, nylon in

Item #: 683762

Cat #: DNFR18-206B-M

UPC: 074983826605

to view pricing and more.
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in red nylon. It has a tab size of 0.205/0.187 x 0.020 (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (1

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in red nylon. It has a tab size of 0.205/0.187 x 0.020 (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (1
Also known as: 074983826605, DNFR18-206B-M

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass