Power Supply, 6A, 5/5VDC, Slim-Line, DIN Rail Mount

Item #: 68386

Cat #: SCP30S5BDN

UPC: 783472152247

to view pricing and more.
Documents & Guides
Power Supply, 6.0 Amp, 5 VDC Input/Output, Slim-Line Design, DIN Rail Mount

Overview

Power Supply, 6.0 Amp, 5 VDC Input/Output, Slim-Line Design, DIN Rail Mount
Also known as: 783472152247, SCP30S5BDN

Specifications

Amps: 6
Mounting: DIN Rail
Wattage: 30
Phase: 1
Volts DC: 5
Volts AC Range: 85 - 264
Volts DC Range: 100 - 375
Amps: 6
Wattage: 30
Volts DC: 5
Volts DC Range: 100 - 375
Mounting: DIN Rail
Phase: 1
Volts AC Range: 85 - 264