12 AWG XHHW Stranded Copper, Blue, 500' Coil

Item #: 683930

Cat #: XHHW12STR7BLU500CL

UPC: 980100239305

to view pricing and more.
12 AWG, XHHW-2, Stranded Copper, 600V, Black, 500 ft. Coil

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Black, 500 ft. Coil

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100239305, XHHW12STR7BLU500CL

Specifications

Color: Blue
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Color: Blue
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Package Type: Coil
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded