Elbow 45-Degree Lay-in, 12.00x12.00, Galvanized, Steel

Item #: 683970

Cat #: F121245EGV

UPC: 783510890001

Sign In or Register to view pricing and more.
Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F121245EGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F121245EGV item measures 12.00x12.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.

Also known as: 783510890001, F121245EGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Width: 12 in
Material: Steel