Circuit Breaker, Molded Case, Frame H, 110A, 3P, 600VAC, Adjustable Thermal/Magnetic

Item #: 684001

Cat #: 140G-H6F3-D11

UPC: 887172314360

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 110 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Adjustable Thermal/Magnetic Trip

Overview

Circuit Breaker, Molded Case, Frame H, 110 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Adjustable Thermal/Magnetic Trip

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 887172314360, 140G-H6F3-D11

Specifications

Poles: 3
Amps: 110
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 125 kA
Family / Style: 140G
Amps: 110
Volts AC: 600
Interrupt Rating AC: 25 kA