1
more

Liquidtight, Insulated, 90°, 1", Malleable Iron
Item #: 6841
Cat #: 5354
UPC: 786210053547
to view pricing and more.
Documents & Guides
Liquidtight Connector, 90°, 1 Inch, Material: Malleable Iron, Insulated.
Overview
Liquidtight Connector, 90°, 1 Inch, Material: Malleable Iron, Insulated.
T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.
Also known as: 786210053547, 5354
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in |
| Material: | Malleable Iron |
| Diameter: | 1 in |