Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 24"

Item #: 684141

Cat #: LPC225BST

UPC: 782856426622

to view pricing and more.
Documents & Guides
Air Terminal, Imperial Thread. Copper, Bare, 1/2" dia, Blunt, 24", 1/2 UNC Thread.

Overview

Air Terminal, Imperial Thread. Copper, Bare, 1/2" dia, Blunt, 24", 1/2 UNC Thread.

Air Terminal, Imperial Thread.

Also known as: 782856426622, LPC225BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 24 in
Finish: Bare