Breaker, PowerPacT P, 1200A, 3P, 600VAC, 18kA, I-Line, Micrologic 6.0A, 80%, ABC

Item #: 684304

Cat #: PGA36120U44A

UPC: 785901502449

to view pricing and more.
Breaker, Molded Case, PowerPacT P, 1200 Amp, 3-Pole, 600 Volt AC, 18kA, I-Line, Micrologic 6.0A, 80%, ABC

Overview

Breaker, Molded Case, PowerPacT P, 1200 Amp, 3-Pole, 600 Volt AC, 18kA, I-Line, Micrologic 6.0A, 80%, ABC

Providing unparalleled performance and control, the P-frame circuit breakers features the exclusive Micrologic electronic trip units, which allow for a range of sophisticated applications for metering and monitoring. In addition, trip units can be interchanged in the field to allow for maximum flexibility. The compact size and small footprint of the P-frame circuit breaker permits high density installations in I-Line panelboards and switchboards. These circuit breakers are available in 100% rated construction for all unit-mount circuit breakers and up to 800A in I-Line circuit breakers to meet a broad range of commercial and industrial application needs. The P-frame circuit breakers with K interrupting rating are recommended for applications having high inrush and/or non-linear loads such as large motors, transformers, motors with soft starts, etc. Most field-installable accessories are common to all frame sizes for easier stocking and installation. Selection of four interchangeable Micrologic trip units available, with Powerlogic power metering and monitoring capabilities available in advanced trip units. This PowerPact P, circuit breaker has a rated currrent of 1200A and a rated operational current of 600VAC with a breaking capacity of 18 kA@600VAC. This I-Lineed breaker is a 3-pole and has a continuous current rating of 80 %. This breaker has an electronic trip unit technology and a Micrologic 6.0 A trip unit. Dimensions for this product are 16.16 in (H), 8.05 in (W), 8.27 in (D). This product comes with an 18 month warranty.

Also known as: 785901502449, PGA36120U44A

Specifications

Amps: 6, 1200
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Amps: 6, 1200
Volts AC: 600
Poles: 3
Standards: California Proposition 65