COP XHHW12STR7BLUBLK500CL WIRE

Item #: 684328

Cat #: XHHW12STR7BLUBLK500CL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW12STR7BLUBLK500CL WIRE XHHW-12-BLU-W/BLK-STRIPE-7STR-CU-50 0CL

Overview

COP XHHW12STR7BLUBLK500CL WIRE XHHW-12-BLU-W/BLK-STRIPE-7STR-CU-50 0CL

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW12STR7BLUBLK500CL

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: Blue/Black
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Coil
Gauge: 12 AWG
Volts AC: 600
Color: Blue/Black
Stranding: Stranded