Contactor, Safety, 60A, 24VDC, Coil, Contacts, 3NO, 3NO, 1NC

Item #: 684330

Cat #: 100S-C60DJ31C

UPC: 611320222128

to view pricing and more.
Documents & Guides
Contactor, Safety, 60 Amp, 24 Volt DC Coil, with Integrated Diode, Contacts, 3 Normally Open, 3 Normally Open, 1 Normally Closed

Overview

Contactor, Safety, 60 Amp, 24 Volt DC Coil, with Integrated Diode, Contacts, 3 Normally Open, 3 Normally Open, 1 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C60DJ31C from Rockwell Automation® is a 60 A, 24 V DC with integrated diode IEC safety contactor with three normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 611320222128, 100S-C60DJ31C

Specifications

Volts DC Control: 24
Poles: 7
Amps: 60
Type: Safety Contactor
Volts DC Control: 24
Amps: 60
Poles: 7
Type: Safety Contactor