Cat HP J-hook, pre-galvanized, 1 5/16" dia

Item #: 684347

Cat #: CAT21HP

UPC: 782856848547

to view pricing and more.
Documents & Guides
1 5/16" J-Hook With Multi-Function Clip That Accepts Up To (50) Cat 5e, (40) Cat 6, (25) Cat 6A, Cat 7, Fiber Optic, Innerduct, or Coax Cable. Color Options. Standard Package Quantity: 50.

Overview

1 5/16" J-Hook With Multi-Function Clip That Accepts Up To (50) Cat 5e, (40) Cat 6, (25) Cat 6A, Cat 7, Fiber Optic, Innerduct, or Coax Cable. Color Options. Standard Package Quantity: 50.

nVent CADDY Cat HP J-Hooks are the heart of the nVent CADDY Cat HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. nVent CADDY Cat HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fibre optic, innerduct and coax cable. Individual nVent CADDY Cat HP J-Hooks can be fastened directly to the building structure or can be used to expand existing nVent CADDY Cat HP J-Hook cable supports. The J-Hooks are designed to provide a strong and stable pathway support installation.

Also known as: 782856848547, CAT21HP, j-hook, Wire Cradle

Features & Benefits

  • Versa-Mount Technology: Innovative attachment design provides multiple structural and installation methods for wall, ceiling, and threaded rod mounting applications
  • Ideal for unknown jobsite applications or attachment methods
  • Improved design allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs
  • Provides optimal support for high-performance data cable—including category cable, Power over Ethernet (PoE), and fiber optic
  • Industry-leading bend radius designed to protect high-performance data installations
  • Multiple color options aid in the identification and organization of the pathway application
  • Provides superior fill capacity and load rating

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized