Branch unit, EZ Meter-Pak, 125A, 5 sockets, 120/240VAC, no bypass, ringed, 1200A copper busbar

Item #: 684451
Cat #: EZM115125CUX
UPC: 785901182191
Sign In or Register to view pricing and more.
Branch unit, EZ Meter-Pak, 125A, 5 sockets, 120/240VAC, no bypass, ringed, 1200A copper busbar

Overview

Branch unit, EZ Meter-Pak, 125A, 5 sockets, 120/240VAC, no bypass, ringed, 1200A copper busbar
Square D EZ Meter-Pak branch meter compartments provide a compact footprint for multi unit construction applications. This branch unit supplies one phase in, one phase out with a three wire configuration. It is rated for 120/240VAC and 125A. The meter socket compartment has five ringed, four jaw meter sockets. The compartment has three horizontal 1200A rated busbars with copper vertical connectors. The busbars come with Visi-Tite joint nuts for connections, eliminating the need for torque readings. It is compatible with 40A to 125A two-pole plug-on QO circuit breakers. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901182191, EZM115125CUX

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)